Beli high temperature epoxy di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. J-B WELD Epoxy Structural Adhesive (Lem Epoksi Dua Komponen)
    Mulai

    Rp169.900

    J-B WELD Epoxy Structural Adhesive (Lem Epoksi Dua Komponen)
    Deskripsi:
    Ready-to-use epoxy syringes mix and dispense the adhesive resin and hardener simultaneously at the right ratio, without the need for additional equipment.
  2. J-B WELD Tank Fuel Resistance Epoxy Putty (Dempul Epoksi)
    Mulai

    Rp149.900

    J-B WELD Tank Fuel Resistance Epoxy Putty (Dempul Epoksi)
    Deskripsi:
    TankWeld is a hand-mixable, steel-reinforced, non-rusting epoxy putty that quickly repairs or rebuilds anything made of metal. After mixing, it forms an industrial-strength polymer compound that can be molded into shapes or used to build up, patch and repair steel components. TankWeld sets in 5 minutes and after 60 minutes, can be drilled, tapped, machined, ground, filed and painted. TankWeld cures to a dark grey color, is rated at a tensile strength of 4000 PSI and will withstand temperatures up to 300ºF.CutRemove required amount of putty.MixThoroughly knead putty with fingers to a uniform color.ApplyPress putty firmly to the surface to be repaired.
    atribut:
    • Cured Color: Dark Grey
    • Size (g): 57
    • Strength (psi): 4000
    • Withstand Temperature (°F): 300
  3. J-B WELD Urethane Structural Adhesive (Lem Struktural Dua Komponen)
    Mulai

    Rp249.900

    J-B WELD Urethane Structural Adhesive (Lem Struktural Dua Komponen)
    Deskripsi:
    Ready-to-use urethane syringes mix and dispense the adhesive resin and hardener simultaneously at the right ratio, without the need for additional equipment.
    atribut:
    • UNSPSC: 31201601
    • Alternate Product Name: Plasticbonder Syringe
    • Container Type: Syringe
    • Cure Method: Ambient
    • Cured Color: Black
    • Features: Permanent Bond
    • Full Cure Time (minute): 30
    • Functional Cure (hour): 1
    • Included Components: Resin and Hardener
    • Interior/Exterior: Interior/Exterior
    • Low Odor: No
    • Marine Grade: No
    • Materials Bonded: Plastic
    • Maximum Application Temperature (°F): 120
    • Maximum Performance Temperature (°F): 250
    • Maximum Viscosity (cps): 30000
    • Minimum Application Temperature (°F): 0
    • Mixing Ratio: 1:1
    • Non-Sagging: No
    • Primary Applications: Plastics
    • Resin Type: Urethane
    • Series: Plastic Bonder
    • Standards: OSHA 29 CFR 1910.1200
    • Tensile Strength (psi): 3770
    • Total Volume (ml): 25
    • VOC Content Weight Percentage (%): Less Than 1
    • Water Resistance: Not Water-Resistant
    • Working Time (minute): 15
  4. Dextone Epoxy Adhesive (Lem Epoxy Dua Komponen)
    BARU
    Rating:
    100% of 100
    (5)
    Mulai

    Rp27.900

  5. Milan Coating Coating Epoxy Adhesive (Lem Epoksi Dua Komponen)
    Mulai

    Rp289.900

    Milan Coating Coating Epoxy Adhesive (Lem Epoksi Dua Komponen)
    Deskripsi:
    Produk lem dua komponen yang diformulasikan secara khusus untuk dapat merekatkan segala jenis material seperti kayu, aluminium, karet, formika, kaca, keramik, porselen, besi, dan lain-lain. Dan dapat digunakan untuk pengisi celah atau rongga
  6. J-B WELD Water Epoxy Putty (Dempul Epoksi)
    Mulai

    Rp129.900

    J-B WELD Water Epoxy Putty (Dempul Epoksi)
    Deskripsi:
    J-B Weld WaterWeld will plug or seal leaks and patch holes and cracks in almost anything. Ideal for repairing plumbing, fuel tanks, tub and shower, drains, pool and spa, boats and potable water tanks; setup occurs even under water. After curing, it can be drilled, tapped, filed, sanded and painted. WaterWeld has a set time of 25 minutes and sets hard in one hour. WaterWeld cures to an off-white color, is rated at a strength of 4370 PSI and will withstand water pressure up to 500 PSI and temperatures up to 250°F.Water ResistantOil ResistantCutRemove required amount of putty.MixThoroughly knead putty with fingers to a uniform color.ApplyPress putty firmly to the surface to be repaired.
    atribut:
    • Cured Color: An Off-White Color
    • Size (g): 57
    • Strength (psi): 4370
    • Withstand Temperature (°F): 250
    • Withstand Water Pressure (psi): Up to 500
  7. J-B WELD Steel Stik Steel Reinforced Epoxy Putty (Dempul Epoksi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    J-B WELD Steel Stik Steel Reinforced Epoxy Putty (Dempul Epoksi)
    Deskripsi:
    J-B Weld SteelStik is a hand-mixable, steel-reinforced, non-rusting epoxy putty that quickly repairs or rebuilds anything made of metal. After mixing, it forms an industrial-strength polymer compound that can be molded into shapes or used to build up, patch and repair steel components. SteelStik sets in 5 minutes and after 60 minutes, can be drilled, tapped, machined, ground, filed and painted. SteelStik cures to a dark grey color, is rated at a strength of 4000 PSI and will withstand temperatures up to 350°F.Water ResistantOil ResistantSandableDrillableCutRemove required amount of putty.MixThoroughly knead putty with fingers to a uniform color.ApplyPress putty firmly to the surface to be repaired.
    atribut:
    • Cured Color: Dark Grey
    • Size (g): 57
    • Strength (psi): 4000
    • Withstand Temperature (°F): 350
  8. Lion Star Jolly Box (Wadah Plastik)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp12.900

  9. MR.LUX Epoxy New (Resin + Hardener) (Lem Epoksi Dua Komponen)
    Mulai

    Rp98.900

    MR.LUX Epoxy New (Resin + Hardener) (Lem Epoksi Dua Komponen)
    Deskripsi:
    EPOXY dapat merekatkan praktis apa saja pada hampir semua benda, seperti: kayu, besi, besi-kayu, besi-kaca, alumunium, tembaga, kayu-plastik, porselen, batu perhiasan-emas dst.Penggunaan :Bersihkan barang yang akan di-lem dari kotoran debu, minyak, karat, dll. Campur RESIN dengan HARDENER diaduk sampai berwarna putih dan campuran lem ini siap digunakan. Lem mengering dalam tiga jam. Hasil transparant dan tidak buram.Cara Penyimpanan :Simpan di tempat yang sejuk dan kering. Jauhkan dari tempat panas, percikan api, dan rokok.
  10. Waterplus Pressure Tank with Membrane
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

  11. J-B WELD Silicone Sealant & Adhesive (Lem Silikon)
    Mulai

    Rp76.900

    J-B WELD Silicone Sealant & Adhesive (Lem Silikon)
    Deskripsi:
    J-B Weld Black Silicone Sealant & Adhesive is a general purpose RTV (Room Temperature Vulcanized) Silicone, designed for sealing and bonding uneven surfaces. Upon curing, which occurs when the product is exposed to the moisture in air, the silicone forms a tough, waterproof seal on most surfaces. It will not shrink or crack, resists weathering and is great for many automotive accessories and household applications.Mold and Mildew ResistantWater ResistantPrepareClean surface area of dirt, grease, oil, paint or loose debris. For best results use a detergent or degreaser to first clean the surface, then roughen surface with file or coarse sandpaper to provide the best repair.ApplyApply even, continuous ¼ inch bead of Silicone to one surface area. Surround all bolt holes with Silicone.AssembleReconnect parts while Silicone is wet.SecureHand tighten until Silicone begins to squeeze out.DryAllow drying for 1 hour and then tighten an additional ½ turn.FinishScrape or cut away excess cured sealant. Silicone will fully cure in 24 hours.
    atribut:
    • Size (g): 85
  12. Devcon Plastic Steel Epoxy Adhesive (Lem Epoksi)
    Mulai

    Rp31.900

    Devcon Plastic Steel Epoxy Adhesive (Lem Epoksi)
    Deskripsi:
    Devcon Epoxy adhesives cure and join things together by a chemical reaction between the resin and hardener. This reaction results in high strength bonds that are resistant to most chemicals. Use Devcon epoxy adhesives for household, industrial, crafts, or for any job that requires a high-strength, high-quality bond.Function: Attaches all types of metal, especially iron & stainless very strongly
    atribut:
    • Best Used on: Copper, steel, aluminium, stainless steel and pewter
    • Drying Color: Black
    • PSI Strength (lbs): 2500
    • Working Temperature (°F): -60 to 250
    • Handling Time (hour): 2
    • Tube Carded (g): 48
    • Working Time (minute): 20
  13. Dextone Hardener & Resin (Lem Epoksi Dua Komponen)
    Mulai

    Rp97.900

    Dextone Hardener & Resin (Lem Epoksi Dua Komponen)
    atribut:
    • Mixed Color: Cream
    • Color: Resin (Clear), Hardener (Yellow)
    • Mixing Ratio: 1:1
    • Heat Resistance (°C): 125
    • Final Drying Time (hour): 3
    • Initial Dry Time (hour): 1
    • Tensile Strength (psi): > 3000
  14. CKE Box Fan Direct Drive (Kipas Box Direct)
    Mulai

    Rp2.499.900

    CKE Box Fan Direct Drive (Kipas Box Direct)
    Deskripsi:
    Axial low noise/ box fan/ kandang ayam/ exhaust fan kandang ayam/ kipas kandang ayam/ blower kandang ayam CKE sering digunakan dalam peternakan unggas, kandang ternak, dan rumah kaca. Selain itu kipas jenis ini dapat digunakan juga di pabrik, gudang, dan tempat lainnya sebagai alat ventilasi dan juga untuk menghantarkan kapasitas udara dalam jumlah besar dengan tingkat kebisingan yang rendah.
    atribut:
    • Voltage (V): 380
    • Noise (dB): 70
  15. Weicon Epoxy Minute Adhesive
    Mulai

    Rp309.900

    Weicon Epoxy Minute Adhesive
    atribut:
    • Size (ml): 24
  16. DEXBOND Epoxy Adhesive Steel-Filled Heavy Duty (Lem Epoxy Dua Komponen)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp27.900

    DEXBOND Epoxy Adhesive Steel-Filled Heavy Duty (Lem Epoxy Dua Komponen)
    Deskripsi:
    Terbuat dari bahan-bahan berkualitas tinggi.Dapai digunakan di berbagai macam pemakaian mulai dari perabot rumah tangga, mainan, dan lainnya.
  17. Weicon Epoxy Resin
    Mulai

    Rp609.900

Daftar Harga high temperature epoxy Terbaru October 2026
J-B WELD Epoxy Structural Adhesive (Lem Epoksi Dua Komponen)Rp169.900
J-B WELD Tank Fuel Resistance Epoxy Putty (Dempul Epoksi)Rp149.900
J-B WELD Urethane Structural Adhesive (Lem Struktural Dua Komponen)Rp249.900
Dextone Epoxy Adhesive (Lem Epoxy Dua Komponen)Rp27.900
Milan Coating Coating Epoxy Adhesive (Lem Epoksi Dua Komponen)Rp289.900
J-B WELD Water Epoxy Putty (Dempul Epoksi)Rp129.900
J-B WELD Steel Stik Steel Reinforced Epoxy Putty (Dempul Epoksi)Rp129.900
Lion Star Jolly Box (Wadah Plastik)Rp12.900
MR.LUX Epoxy New (Resin + Hardener) (Lem Epoksi Dua Komponen)Rp98.900
Waterplus Pressure Tank with MembraneRp109.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)